![hofcwhk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108089.jpg?preset=medium)
HOFFMAN CWHK Steel Key lock Handle Type 4, Black
Description
CONCEPTâ„¢ keylock handle, Maintains type 12 when properly installed, It can replace the standard slotted insert on all CONCEPTâ„¢ wall-mount enclosures.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | KeyLock Handle | Length | 8.00 in |
Width | 1.02 in | Depth | 1.52 in |
Material | Steel, Plastic | Type | CONCEPT Accessories |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510794002 |
Packages
1 - UNIT - 1 |