Abbotsford
hofcwhpto

HOFFMAN CWHPTO 3.54 x 1.00 x1.57 Handle for Padlock, Black

Price $295.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWHPTO
Documents Documents

Description

CONCEPTâ„¢ padlock handle, Zinc die-cast, Maintains type 3, 4, 12 when properly installed, Accommodates a padlock with up to a 5/16 inch locking bar, Each latch system can be converted from clockwise to counter clockwise opening, Kit includes all hardware.


A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security

A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar

Each latch system can be converted from clockwise to counter-clockwise opening

Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Padlock Handle Length 7.75 in
Width 1 in Depth 1.57 in
Material Steel, Plastic Type Turn
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510794101

Packages

1 - UNIT - 1