![hofplm12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104583.jpg?preset=medium)
HOFFMAN Four Post-Type Levelers
Description
Four post-type levelers allow adjustment for uneven floors. Levelers can be attached to the bottom of a frame or to a 0-mm solid base. Levelers are plated and the leveler base is capped with plastic to provide resistance to marring. Adjustable for 17-mm to 35-mm height. Ball and socket construction. Four levelers will support a maximum of 453.6 kg (1000 lb.).
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Leveler | Type | Bases and Base Accessories |
Size | 1.57 in dia | Material | Steel |
Color/Finish | Zinc-Plated | Load Capacity | 880 lb |
For Use With | P20 Series Modular Enclosure | Application | For Controls and Drives, Power Distribution |
UPC | 783510981402 |
Packages
1 - UNIT - 1 |