Abbotsford
crheds271sa

WESTWAY ELECTRICAL EDS271SA 1/2" 1 Gang CL1 DIV2 Crouse-Hinds Explosion-Proof Device Box, Aluminum

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:EDS271SA

Description

Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 3/4"

Specifications

Brand Name Crouse-Hinds Sub Brand FlexStation™
Item Name EDS Back Box Type Dead End, Single Gang
Height 5.88 in NEMA Rating NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G
Material Copper-Free Aluminum Standards Class I, Division 1 and 2, Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application Chemical Plants, Oil and Gas Refineries, Paint and Varnish Manufacturing Plants, Gasoline Bulk Loading Terminals, Grain Elevators, Grain Processing UPC 782274871059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok