EATON 10250TN14 30mm 4-Element Eaton Cutler-Hammer Enclosure, Die-Cast
Description
Cutler-hammer 10250T series 30.5mm push-button enclosures. Surface mounted with in-line holes. NEMA 3, 4, 4X, 12, and 13 rated.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Heavy Duty, 4 Hole | Width | 3.88 in |
Depth | 3 in | Height | 9.63 in |
Cover Type | Lift-Off | NEMA Rating | NEMA 4, 4X, 12, 13 |
Series | 10250T | Mounting Type | Surface |
Material | Die-Cast Aluminum | For Use With | 30.5 mm Water-Tight/Oil-Tight Push Button |
Standards | UL Listed, CSA, CE Certified | Application | Automation and Logic Control Equipment |
UPC | 782113204628 |
Packages
1 - UNIT - 1 |