EATON 10250TN1 30mm 1 Element Eaton Cutler-Hammer Die Cast Enclosure
Description
Cutler-hammer 10250T series 30.5mm push-button enclosures. Surface mounted with in-line holes. NEMA 3, 4, 4X, 12, and 13 rated.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Heavy Duty, 1-Hole | Width | 4 in |
Depth | 5-3/4 in | Height | 3-3/4 in |
NEMA Rating | NEMA Type 4, 4X, 12, 13 | Series | 10250T |
Mounting Type | Surface | Material | Die-Cast Zinc |
For Use With | 30.5 mm Water-Tight/Oil-Tight Pushbuttons | Standards | UL Listed, CE, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113204567 |
Packages
1 - UNIT - 1 |