
EATON 10250TN11 30mm 1-Element Cutler-Hammer Enclosure, Die Cast
Description
Cutler-hammer 10250T series 30.5mm push-button enclosures. Surface mounted with in-line holes. NEMA 3, 4, 4X, 12, and 13 rated.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Heavy Duty, 1 Hole | Width | 4 in |
Height | 3.75 in | NEMA Rating | NEMA 4, 4X, 12, 13 |
Series | 10250T | Mounting Type | Surface |
Material | Zinc | For Use With | 30.5 mm Water-Tight/Oil-Tight Pushbutton |
Standards | UL Listed, CSA, CE Certified | Application | Automation and Logic Control Equipment |
UPC | 782113204598 |
Packages
1 - UNIT - 1 |