EATON 10250TN12 30mm 2-Element Eaton Cutler-Hammer Enclosure, Die-Cast
Description
30.5 Mm, Heavy-duty Watertight-oiltight Pushbutton Enclosure, Die Cast, Surfacemount, 2 Elements, 2 Contact Block Depth, Nema 4, 4x, 12, 13
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Heavy Duty, 2 Hole | Width | 3.88 in |
Depth | 3 in | Height | 5.88 in |
Cover Type | Lift-Off | NEMA Rating | NEMA 4, 4X, 12, 13 |
Series | 10250T | Mounting Type | Surface |
Material | Die-Cast Aluminum | For Use With | 30.5 mm Water-Tight/Oil-Tight Push Button |
Standards | UL Listed, CSA, CE Certified | Application | Automation and Logic Control Equipment |
UPC | 782113204604 |
Packages
1 - UNIT - 1 |