EATON 10250TN2 30mm 2 Element Eaton Cutler-Hammer Die Cast Enclosure
Description
10250t, Enclosure, 30.5 Mm, Heavy-duty Watertight/oiltight, Nema 4, 4x, 12, 13,die Cast Bus, Surface, Two Elements
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Heavy Duty, 2-Hole | Width | 5.2 in |
Depth | 6.2 in | Height | 3.9 in |
NEMA Rating | NEMA Type 4, 4X, 12, 13 | Series | 10250T |
Mounting Type | Surface | Material | Die-Cast Zinc |
For Use With | 30.5 mm Water-Tight/Oil-Tight Pushbuttons | Standards | UL Listed, CE, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113204574 |
Packages
1 - UNIT - 1 |