EATON 10250TN3 30mm 3-Element Cutler-Hammer Enclosure, Die Cast
Description
Die cast enclosure surface mounted with one contact block depth.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | 3-Element, Heavy Duty, Watertight, Oiltight | Width | 4.4 in |
Depth | 4.2 in | Height | 8.1 in |
NEMA Rating | 4, 4X, 12, 13 | Series | 10250T |
Mounting Type | Surface | Material | Die-Cast Zinc |
For Use With | 30.5 mm Watertight/Oil tight Pushbuttons | Standards | UL Listed, CSA, CE Certified |
UPC | 782113204581 |
Packages
1 - UNIT - 1 |