Eaton Cast Box 1 Single Hole Die Cast Enclosure
Description
Die cast enclosures surface mounting 1 contact block depth for pushbuttons and indicating lights.
Specifications
Brand Name | Eaton | Item Name | Push Button Enclosure |
Type | 1-Element | Width | 4.1 in |
Depth | 3.8 in | Height | 5.8 in |
NEMA Rating | NEMA 4, 4X, 12, 13 | Mounting Type | Surface |
Material | Die-Cast Zinc | For Use With | Push Buttons and Indicating Lights |
Standards | UL 505, CSA, CE Certified, FDA 3-A | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113704029 |
Packages
1 - UNIT - 1 |