
EGS 1-Gang 2 Hole 3/4 inch Hub Appleton Deep EDS Series Mounting Body, Malleable Iron
Description
Appleton™ explosionproof, dust-ignitionproof Contender™ Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. Contender™ Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.
Specifications
Brand Name | Appleton | Sub Brand | Division 2 Contender™ |
Item Name | Device Box | Type | Feed-Thru, Rectangular, Sealable |
Width | 94.4 mm | Depth | 77.7 mm |
Mounting Type | Lug | Material | Malleable Iron |
Finish | Galvanic/Electrolytic Zinc Plated | For Use With | Contender Series Tumbler Switches, CPS 20 A Factory Sealed Receptacles and CPP Plugs, U-Line 20 A Receptacles, Division 2 Contender Series |
Standards | UL File No. E10449, E81751 , 508, 698, 1203 Listed | Application | For Use With Contender Series Tumbler Switches, CPS 20 AMP Factory Sealed Receptacles And CPP Plugs, U-Line 20 AMP Receptacles, Division 2 Contender Series |
UPC | 781381698146 |
Packages
1 - UNIT - 1 |