![gec080sp2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358082.jpg?preset=medium)
ABB 080SP2 ENCL ALUM 2H 22.5mm
Description
GE 080SP1 22MM 72MM DP ENCL
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 1-Column, 2-Hole | Width | 3.43 in |
Depth | 3.94 in | Height | 5.71 in |
NEMA Rating | 1, 3, 3R, 4, 4X, 12, 13 | Mounting Type | Wall |
Material | Aluminum | Color | Gray |
UPC | 017018708026 |
Packages
1 - UNIT - 1 |