ABB 080SP3 ENCL ALUM 3H 22.5mm
Description
Enclosure. Die-cast aluminium. NEMA type-1/3/3R/4/4X/12/13. 3.82 inch useful depth.
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 1-Column, 3-Hole | Width | 3.43 in |
Depth | 3.94 in | Height | 7.67 in |
NEMA Rating | 1, 3, 3R, 4, 4X, 12, 13 | Material | Aluminum |
Color | Gray | UPC | 017018708033 |
Packages
1 - UNIT - 1 |