Abbotsford
gec104peg11

ABB 104PEG11 1 Hole 30.5mm 10Amp 600V GE Controls Enclosure Steel

Price $119.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR104PEG11

Description

NEMA Type 1, 3, 3R, 12, 13 Painted Sheet Steel Enclosure with 1 hole and only surface mounted.

Specifications

Brand Name GE Item Name Enclosure
Type Pushbutton Width 5-1/2 in
Depth 4-3/4 in NEMA Rating NEMA 1, 3, 3R, 12, 13
Series CR104P Series Mounting Type Surface
Material Sheet Steel Finish Painted
Color Gray Standards UL Listed
Application Control and Electrical Distribution Applications UPC 783166282908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok