ABB 104PEG12 2 Hole 30.5mm 10Amp 600V GE Controls Enclosure Steel
Description
NEMA Type 1, 3, 3R, 12, 13 Painted Sheet Steel Enclosure with 2 holes and only surface mounted.
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 2-Hole | Width | 5-1/4 in |
Depth | 5 in | Height | 9 in |
Cover Type | Lift-Off | NEMA Rating | NEMA 1, 3, 3R, 12, 13 |
Series | CR104P | Mounting Type | Surface |
Material | Steel | Finish | Painted |
Color | Gray |
Packages
1 - UNIT - 1 |