ABB 104PEG13 3 Holes 30.5mm NEMA 1/3/3R /12/13 GE Controls Pushbutton Enclosure Steel, Gray
Description
NEMA Type 1, 3, 3R, 12, 13 Painted Sheet Steel Enclosure with 3 holes and only surface mounted.
Specifications
Brand Name | GE | Item Name | Enclosure |
Type | Pushbutton | Width | 3-1/2 in |
Depth | 4-1/4 in | Cover Type | Lift-Off |
NEMA Rating | NEMA 1, 3, 3R, 12, 13 | Series | CR104P Series |
Mounting Type | Surface | Material | Sheet Steel |
Finish | Painted | Color | Gray |
Standards | cUL Listed, UL File No. 2403/15492, CSA Certified |
Packages
1 - UNIT - 1 |