ABB 104PEG14 4 Holes 30.5mm 10Amp 600V NEMA 1/3/3R 12/13 GE Controls Pushbutton Enclosure Steel, Gray
Description
NEMA Type 1, 3, 3R, 12, 13 Painted Sheet Steel Enclosure with 4 holes and only surface mounted.
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 4-Hole | Width | 6-3/4 in |
Depth | 5-3/4 in | Height | 14 in |
Cover Type | Lift-Off | NEMA Rating | NEMA 1, 3, 3R, 12, 13 |
Series | CR104P | Mounting Type | Surface |
Material | Steel | Finish | Painted |
Color | Gray |
Packages
1 - UNIT - 1 |