ABB 104PES12 2 Hole 30.5mm Nema 3/3r 4/4x/12/13 10Amp 600V 2 Operator GE Controls Enclosure, Stainless Steel
Description
NEMA Type 3, 3R, 4, 4X, 12, 13 Stainless Steel Enclosure with 2 holes and only surface mounted.
Specifications
Brand Name | GE | Item Name | Enclosure |
Type | Pushbutton | Width | 3-1/2 in |
Depth | 4-1/4 in | Cover Type | Lift-Off |
NEMA Rating | NEMA 1, 3, 3R, 12, 13 | Series | CR104P Series |
Mounting Type | Surface | Material | Stainless Steel |
Standards | cUL Listed, UL File No. 2403/15492, CSA Certified |
Packages
1 - UNIT - 1 |