Abbotsford
gec104pes22

ABB 104PES22 4 Holes 30.5mm 10Amp 600V NEMA 3/3R 4/4X/12/13 GE Controls Pushbutton Enclosure Steel, Gray

Price $551.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR104PES22

Description

NEMA Type 3, 3R, 4, 4X, 12, 13 Stainless Steel Enclosure with 4 holes and only surface mounted.

Specifications

Brand Name GE Item Name Enclosure
Type 4-Holes NEMA Rating NEMA 3, 3R, 4, 4X, 12, 13
Mounting Type Surface Material Stainless Steel

Packages

1 - UNIT - 1