ABB 104PEX12 2 Holes 30.5mm 10Amp 600V NEMA NEMA1 GE Controls Pushbutton Enclosure Steel, Gray
Description
Pushbutton enclosure. Heavy-duty 30.5 mm watertight/oiltight special operators. Sheet steel material. 10 A, 600 V AC/DC. 2 operator. NEMA type-1/3/3R/4/4X/12/13 applications.
Specifications
Brand Name | GE | Item Name | Push Button Enclosure |
Type | 2-Hole | NEMA Rating | NEMA 1 |
Material | Steel | Color | Gray |
Packages
1 - UNIT - 1 |