![hofe1pb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107962.jpg?preset=medium)
HOFFMAN 4.50 x 3.47 1-Hole 30.5mm Pushbutton Enclosure, ANSI 61 Gray
Description
APPLICATION: These pushbutton enclosures are designed to hold 30.5-mm or22.5-mm pushbuttons and switches.SPECIFICATIONS• 16 or 14 gauge steel• Seams continuously welded and ground smooth• Captivated cover screws thread into sealed wells• Bonding provision on cover• Grounding stud on body• Oil-resistant gasket• Factory stamped 4-way pushbutton holes• Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring• External welded-on mounting brackets for easy installation• 30.5-mm or 22.5-mm size holes
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | 1 Hole |
Width | 83 mm | Depth | 70 mm |
Height | 89 mm | Cover Type | Screw |
Gauge | 14 and 16 | NEMA Rating | NEMA/EEMAC Type 12, 13, IP65 |
Material | Steel | Finish | Powder Coat |
Color | Gray | For Use With | 30.5 mm or 22.5 mm Pushbuttons and Switches |
Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529 | Application | Controls and Drives |
UPC | 783510580100 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |