![hofe1pbgxm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105831.jpg?preset=medium)
HOFFMAN 3.25 x2.75 x3.5 Hoffman Type 12 Steel Deep 22.5-mm Pushbutton Enclosure, Gray
Description
HEIGHT 4.25 INCH; WIDTH 2.97 INCH; DEPTH 3.65 INCH; 1 DEVICE HOLE; DEVICE HOLE LOCATION 1-ROW VERTICAL; DEVICE HOLE SIZE 22.5 MM DIA; STEEL; MATERIAL SPECIFICATION 14 GAUGE; RAL 7035 LIGHT GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; NEMA 12/13, IP65; WALL MOUNTING; APPROVAL UL 508, CSA, JIC EGP-1-1967, JIC EMP-1-1967; HOFFMAN[R] BRAND; CONTINUOUSLY WELDED AND GROUND SMOOTH SEAMS; WITH GROUNDING STUD
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Push Button Enclosure | Type | 1-Hole, Extra Deep |
Width | 2.75 in | Depth | 3.5 in |
Height | 3.25 in | NEMA Rating | NEMA 12 |
Material | Steel | Finish | Powder Coat |
Color | Gray | For Use With | 22.5 mm Push Button |
Standards | UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65 | Application | For Push Buttons and Switches |
UPC | 783510135263 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |