Abbotsford
hofe2pb

HOFFMAN 6.75 x 3.47 2-Hole 30.5mm Pushbutton Enclosure, ANSI 61 Gray

Price $159.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:E2PB
Documents Documents

Description

APPLICATION: These pushbutton enclosures are designed to hold 30.5-mm or22.5-mm pushbuttons and switches.SPECIFICATIONS• 16 or 14 gauge steel• Seams continuously welded and ground smooth• Captivated cover screws thread into sealed wells• Bonding provision on cover• Grounding stud on body• Oil-resistant gasket• Factory stamped 4-way pushbutton holes• Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring• External welded-on mounting brackets for easy installation• 30.5-mm or 22.5-mm size holes

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type 2 Holes
Width 83 mm Depth 70 mm
Height 146 mm Cover Type Screw
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 12, 13, IP65
Material Steel Finish Powder Coat
Color Gray For Use With 30.5 mm or 22.5 mm Pushbuttons and Switches
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529 Application Controls and Drives
UPC 783510580209

Packages

1 - UNIT - 1 12 - UNIT - 12