![hofe3pbgxm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340105831.jpg?preset=medium)
HOFFMAN 7.25 x2.75 x3.5 Hoffman Type 12 Steel Deep 22.5-mm Pushbutton Enclosure, Gray
Description
Deep pushbutton enclosure made of 14 ga steel. Seams continuously welded and ground smooth. Captivated cover screws thread into sealed wells. Grounding nut in body of enclosure. Bonding provision on cover. Oil-resistant gasket. Enclosures with more than one column of pushbutton holes have internal detachable hinge. External wall-mounting brackets. Factory stamped 4-way pushbutton holes.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Push Button Enclosure | Type | 3-Hole, Extra Deep |
Width | 70 mm | Depth | 89 mm |
Height | 184 mm | NEMA Rating | NEMA 12, IP65 |
Material | Steel | Finish | Powder Coat |
Color | Gray | For Use With | 22.5 mm Push Button |
Standards | UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65 | Application | For Push Buttons and Switches |
UPC | 783510135287 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |