Abbotsford
hofe4dr19fm45u

HOFFMAN 83.88 x 20.25 4-Post Open Frame Rack, Black

Price $1,541.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:E4DR19FM45U
Documents Documents

Description

Application: 4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.Features:- Depth adjustable 450 mm to 1050 mm (17.7 in. to 41.3 in.) in 25-mm (.98-in.) increments- EIA universal 5/8 - 5/8 - 1/2 in. spaced 12-24 tapped holes or .375-in. square holes fit 19-in. rack equipment- Compatible with 19-in. rack accessories- RU markings on both front and back of tapped-hole uprights make it easier to mount equipment- Floor mounting holes predrilled at .750-in. diameter- 12-24 rack mounting screws (pkg. of 20) included with tapped-hole model- For square hole model, order screws and cage nuts separately- Can be ganged with both 2- and 4-Post Open Frame racks- Includes complete assembly instructions- Shipped unassembled for convenient transport to job site


Depth adjustable 450 mm to 1050 mm (17.7 inch to 41.3 inch) in 25-mm (.98-inch) increments

EIA universal 5/8 - 5/8 - 1/2 inch spaced 12-24 tapped holes or .375-inch square holes fit 19-inch rack equipment

Compatible with 19-in. rack accessories

Available with nominal frame height of 6, 7 and 8 feet

RU markings on both front and back of tapped-hole uprights make it easier to mount equipment

Floor mounting holes predrilled at .750-inch diameter

12-24 rack mounting screws (pkg. of 20) included with tapped-hole model

For square hole model, order screws and cage nuts separately

Can be ganged with both 2- and 4-Post Open Frame racks

Includes complete assembly instructions

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Rack Type Open-Frame 4-Post Tapped
Width 20.25 in Height 7 ft
Rack Units 45 Mounting Type Floor
Material Aluminum Finish Powder-Coated
Color Black Standards cUL Listed Per CSA C22.2 No. 182.4, File No. E230874, EIA 310-D, UL 2416 Listed File No. E230874
Application Networking, Storage and Data Center UPC 783510100087

Packages

1 - UNIT - 1