![hofe6pb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107967.jpg?preset=medium)
HOFFMAN 10.50 x 6.47 6-Hole 30.5mm Pushbutton Enclosure, ANSI 61 Gray
Description
APPLICATION: These pushbutton enclosures are designed to hold 30.5-mm or22.5-mm pushbuttons and switches.SPECIFICATIONS• 16 or 14 gauge steel• Seams continuously welded and ground smooth• Captivated cover screws thread into sealed wells• Bonding provision on cover• Grounding stud on body• Oil-resistant gasket• Factory stamped 4-way pushbutton holes• Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring• External welded-on mounting brackets for easy installation• 30.5-mm or 22.5-mm size holes
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Push Button Enclosure | Type | 6-Hole |
Width | 6.25 in | Depth | 3 in |
Height | 9.50 in | Gauge | 14 AWG |
NEMA Rating | NEMA 12, IP65 | Material | Steel |
Finish | Powder Coat | Color | Gray |
For Use With | 30.5 mm Push Button | Standards | UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65 |
Application | For Push Buttons and Switches | UPC | 783510580605 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |