HAMMOND MANUFACTURING 8.00 inch x 3.25 inch x 2.75 inch 1435 Series Type 12 Mild Steel Pushbutton Enclosure
Description
Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water.CONSTRUCTION:• Smooth continuously welded seams.• Welded brackets provide for enclosure mounting.• Captive cover screws thread into sealed wells.• Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table).• Oil resistant gasket and adhesive.• A bonding stud is provided on the door and a grounding stud is provided on the enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1435 Series |
Item Name | Enclosure | Type | Type 12 |
Width | 3.25 | Depth | 2.75 |
Height | 8 | Cover Type | Screws |
Gauge | 14 ga | NEMA Rating | NEMA 12, 13 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water. |
UPC | 623980405803 |
Packages
1 - UNIT - 1 |