![hammpb1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468418896.jpg?preset=medium)
HAMMOND MANUFACTURING 4.25 inch x 3.06 inch MPB Series Type 12 Mild Steel Miniature Pushbutton Enclosure, Gray
Description
Designed to accept 22mm miniature oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water.CONSTRUCTION:• Formed 14 gauge steel except the MPB1 which is 16 gauge.• Smooth continuously welded seams.• Welded brackets provide for enclosure mounting.• Captive cover screws thread into sealed wells.• Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table).• Oil resistant gasket and adhesive.• A bonding stud is provided on the door and a grounding stud is provided on the enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | MPB Series |
Item Name | Enclosure | Type | Type 12 |
Width | 2.75 | Depth | 3.5 |
Height | 3.25 | Cover Type | Screws |
Gauge | 16 ga | NEMA Rating | 12, 13 |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to accept 22mm miniature oil tight pushbuttons, switches and pilot lights. Provides protection from dirt, dust, oil and water. |
UPC | 623980402352 |
Packages
1 - UNIT - 1 |