
SIEMENS 3SU18510AA000AC2 ENCL COMMAND DEVICE 22mmTOP ENCL YEL
Description
Enclosure for command devices, 22mm, round, enclosure material metal, enclosure top part yellow, with protective collar, 1 command point, unequipped, base mounting, top and bottom 1 x m20 eACh
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Enclosure with Protective Collar | Type | 1-Hole, Square |
Width | 85 mm | Depth | 112.5 mm |
Height | 5.250 in | Mounting Type | Vertical |
Material | Metal | Color | Yellow |
Standards | RoHS Compliant | UPC | 804766075292 |
Packages
1 - UNIT - 1 |