
SIEMENS 3SU18511AA001AA1 ENCL FOR 4 POS KNOB 22mmMETAL GREY 1 POINT
Description
Enclosure for 4-position selector switch and coordinate switch 22mm, round, enclosure material metal, enclosure top part gray, 1 command point metal, unequipped unequipped
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Enclosure | Type | 1-Hole, Square |
Width | 85 mm | Depth | 2.677 in |
Height | 3.519 in | Mounting Type | Horizontal, Vertical |
Material | Metal | Color | Gray |
UPC | 804766075391 |
Packages
1 - UNIT - 1 |