
EATON M22-I2-PG 22mm Cutler-Hammer Polycarbonate Two Element Surface Mount Switch Enclosure for M22, White
Description
Two-element surface mounting enclosure for use with M22 pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | M22, 2-Element, 2 Holes | Height | 2.5 in |
NEMA Rating | NEMA 4X, 13, IP67, IP69K | Mounting Type | Surface |
For Use With | 22.5 mm Pushbutton | Standards | Lloyd's Register Certified, CE, CSA Certified, CCC Marked, GOST-R |
Application | Automation and Logic Control Equipment | UPC | 786685276649 |
Packages
1 - UNIT - 1 |