
EATON M22-I3-PG 22mm Cutler-Hammer Polycarbonate Three Element Surface Mount Switch Enclosure for M22, White
Description
Three-element surface mounting enclosure for use with M22 pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Switch Enclosure |
Type | 3-Element, 3 Holes | Height | 2.5 in |
NEMA Rating | NEMA 4X, 13, IP67, IP69K | Mounting Type | Surface |
For Use With | 22.5 mm Pushbutton | Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685276656 |
Packages
1 - UNIT - 1 |