EATON M22-I4-PG 22mm 4-Hole Cutler-Hammer Non-Metallic Pushbutton Enclosure
Description
Surface mounting enclosures for pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Pushbutton Enclosure |
Type | 4 Hole | Width | 7.32 in |
Depth | 3.15 in | Height | 2.2 mm |
NEMA Rating | Type 1, 2, 3, 4, 4X, 13, IP67, IP69K | Series | M22 |
Mounting Type | Surface | Material | Polymer |
Color | White | For Use With | M22 Modular Pushbuttons |
Standards | UL Listed, CSA, CE, CCC Certified, IEC-60947, VDE 0660, Lloyd's Registered, RoHS Compliant | UPC | 786685276663 |
Packages
1 - UNIT - 1 |