EATON M22-I6-PG 6 Channel Eaton Cutler-Hammer Surface Mount Enclosure
Description
Surface mounting enclosures for pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | M22 | Width | 9.92 in |
Depth | 2.2 in | Height | 3.15 in |
Series | M22 | Mounting Type | Surface |
For Use With | 22.2 mm Push Buttons | Standards | CCC, CSA, CE Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
UPC | 786685276670 |
Packages
1 - UNIT - 1 |