
EATON M22-IY1-PG 1 Mounting Location Eaton Cutler-Hammer M22 Pushbutton Surface Mounting Enclosure, Yellow
Description
Surface Mount Enclosure 1-element Yel
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | 1-Element | Height | 3 in |
NEMA Rating | IP67, IP69K, NEMA 4X, 13 | Mounting Type | Surface |
For Use With | M22 Emergency Stop Modular Pushbutton | Standards | CCC Marked, CSA Certified, Lloyd's Register Certified, GoST-R, CE Marked, Bureau Veritas |
Application | Automation and Logic Control Equipment | UPC | 786685276687 |
Packages
1 - UNIT - 1 |