EATON XTPBXENCS65 XT Eaton Cutler-Hammer Manual Motor Protection Accessories - Insulated Enclosure, Non-Metallic White
Description
Pushbutton MMP enclosures.
Specifications
Brand Name | Cutler Hammer | Item Name | Pushbutton MMP Enclosure |
Type | Renewal Parts/Accessories | Width | 80 mm |
Depth | 116.5 mm | Height | 158 mm |
NEMA Rating | Type 3R, 4X, 12, 13, IP65 | Mounting Type | Surface |
Material | Non-Metallic | Color | White |
For Use With | XTPAXFA, XTPBXFAEM20, XTPAXSA, XTPAXUVR, XTPAXSR Contactor and Starter | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015082814049 |
Packages
1 - UNIT - 1 |