
ABB MEP2-1991 2-Seat Plastic Enclosure Stop/Start
Description
2-Seat Plastic Enclosure Stop/Start.
Specifications
Brand Name | ABB | Item Name | Push Button Enclosure |
Type | 2-Seat | Width | 8.7 in |
Depth | 2.95 in | Height | 2.4 in |
Material | Plastic | Color | Dark Gray, Light Gray |
UPC | 888614043947 |
Packages
1 - UNIT - 1 |