
ABB MEPY1-0 1-Seat Empty Plastic Enclosure, Yellow
Description
1-seat yellow and light gray empty plastic enclosure with stainless steel screws.
Specifications
Brand Name | ABB | Item Name | Enclosure |
Type | 1-Seat | Width | 0.101 m |
Depth | 0.075 m | Height | 0.061 m |
Cover Type | Screw | Mounting Type | Rear |
Material | Plastic | Color | Light Gray, Yellow |
Standards | CE, RoHS Compliant | Application | For Pilot Devices with 22 mm Mounting |
UPC | 662019411194 |
Packages
1 - UNIT - 1 |