ABB P9EPE02 ENCL 2H FOR P9S GRYPLASTIC
Description
Plastic enclosure for base-mounted pilot devices.
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 2-Hole, 2-Coloumn | Width | 3.07 in |
Depth | 2.1 in | Height | 4.33 in |
NEMA Rating | 1, 3, 3R, 4, 4X, 12, 13 | Mounting Type | Wall |
Material | Plastic | Color | Gray |
For Use With | Base-Mounted Pilot Devices | UPC | 017018890028 |
Packages
1 - UNIT - 1 |