ABB P9EPE03 ENCL 3H FOR P9S GRYPLASTIC
Description
Enclosure for use with P9S and P9X operators. Made of plastic. NEMA type-1/3/3R/3S/4/4X/12/13/IP66.
Specifications
Brand Name | GE | Item Name | Enclosure |
Type | Pushbutton | NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Mounting Type | Panel | Material | Plastic |
Color | Gray | For Use With | P9S and P9X Operators |
UPC | 017018890035 |
Packages
1 - UNIT - 1 |