Abbotsford
hofq1pbpcdm

HOFFMAN 2.95 x 2.87 x 3.11 QLINE D Pushbutton, Type 4X

Price $96.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:Q1PBPCDM
Documents Documents

Description

Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINE D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.APPLICATIONS:• Mounting holes molded directly adjacent to cover screws• Cross-point captivated cover screws are stainless steel• High-impact polycarbonate material is used for both body and cover• Molded internal pads for mounting optional panels, rails or other components• Cover screws protected by removable caps that are both aesthetic and provide tamper resistance• Seamless foam-in-place gasket assures water-tight and dust-tight seal• Polycarbonate material is easily punched, drilled, filed or sawed• Mounting hardware furnished• Material is halogen free• Screws provided for mounting optional panel• Straight side walls permit ganging of multiple enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Qline™ D
Item Name Enclosure Type 1 Hole
Width 73 mm Depth 79 mm
Height 75 mm Cover Type Screw
NEMA Rating NEMA/EEMAC Type 4, 4X, 12, 13, IP67 Series Qline™ D
Material Polycarbonate Finish Smooth Gloss
Color Gray For Use With 22.5 mm Pushbutton
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529 Application Controls and Drives; Corrosive Environments
UPC 783510150990

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok