Abbotsford
hofq3pbpcd

HOFFMAN 7.60 x 4.45 x 3.11 QLINE D Pushbutton, Type 4X

Price $133.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:Q3PBPCD
Documents Documents

Description

Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINE D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.APPLICATIONS:• Mounting holes molded directly adjacent to cover screws• Cross-point captivated cover screws are stainless steel• High-impact polycarbonate material is used for both body and cover• Molded internal pads for mounting optional panels, rails or other components• Cover screws protected by removable caps that are both aesthetic and provide tamper resistance• Seamless foam-in-place gasket assures water-tight and dust-tight seal• Polycarbonate material is easily punched, drilled, filed or sawed• Mounting hardware furnished• Material is halogen free• Screws provided for mounting optional panel• Straight side walls permit ganging of multiple enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Qline™ D
Item Name Push Button Enclosure Type 3-Hole
Width 2.8 in Depth 3 in
Height 6 in Cover Type Flush Screw
NEMA Rating NEMA 4X, IP67 Material Polycarbonate
Finish Smooth Gloss Color Gray
For Use With 30.5 mm Push Button Standards UL 508A Listed, Type 4, 4X, 12, 13, No. E61997, cUL Listed Per CSA C22.2 No 94, Type 4, 4X, 12, 13, No. E61997, Enclosure Flammability Evaluated Per UL 508A, NEMA/EEMAC Type 4, 4X, 12, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP67
Application For Push Buttons UPC 783510151591

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok