CODE ELECTRIC C-PT6F Code Electric Products PT6 Multi Port NIB Housing Plastic Surface CATV Enclosure, Grey
Description
The PT6 are weatherproof designed. These 3 port NIB housing feature a rear entry port, 2 side knockouts, 1 interior LB knockout and pipe adapters for easy access. The upper conduit adapter accepts diameters of 1 1/4 and 2 1/2 inch steel, while the lower conduit adapter accommodates diameters of 3/4, 1 and 2 inch. Standard color is grey. The PT6 enclosures are adaptable to both surface and pole mount applications. The PT6F enclosures have F81 security locking connectors.
Specifications
Brand Name | Code Electric Products | Item Name | CATV Enclosure |
Type | 3-Inlet, Rectangular | Width | 149.86 mm |
Depth | 116.84 mm | Cover Type | Hinged |
Mounting Type | Wall/Ceiling | Material | Plastic |
Color | Gray | UPC | 623825005533 |
Packages
20 - UNIT - (20) |