Abbotsford
codcpwdsfl

CODE ELECTRIC 1-16 CATV 13 inch x 8 inch x 5.6 inch Code Electric Products Weatherproof Poly Shaw Cable Box, Grey

Price $60.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:C-PWDSFL

Description

Multi port in wall housing is designed to ensure the structural integrity of building envelopes. Its innovative design directs moisture away from building facades and the underlying structural framework. The PWD6S features dual drip ledges, a mounting splashboard, grounding post, top and rear body knockouts and a base entry port, which will accommodate a maximum of 2 inch PVC conduit. Additional future wiring can be accommodated through the front bottom grommet, without compromising the water penetration protection. Standard color is grey.

Specifications

Brand Name Code Electric Products Item Name CATV Enclosure
Type Single Door Mounting Type Wall
Material Plastic Color Gray
UPC 623825005649

Packages

4 - UNIT - (4)