CODE ELECTRIC RB8-P-B Cable Vision Box Plastic 168.275 mm W x Gray
Description
Cable box for use with RB-8 multi dwelling enclosure.
Specifications
Brand Name | Code Electric Products | Item Name | Cable Vision Box |
Type | Rectangular | Width | 168.275 mm |
Cover Type | Hinged | Mounting Type | Flush, Screw |
Material | Plastic | Color | Gray |
UPC | 623825003553 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |