Abbotsford
acddtc324244

AC DANDY 24 inch x 24 inch x 4 inch A.C. Dandy Weatherproof Telephone Enclosure with Hinged Cover

Price $588.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DTCR 24-24-4

Description

Weatherproof telephone EEMAC 3R enclosure. Suitable for outdoor use. Protection against rain, sleet snow. Steel construction - code gauge. ASA 61 grey powder paint finish on door only. Full piano hinge on door. Oil resistant gasket material inside of door. Padlockable clasp(s) on side of door. 1/2 inch Plywood backboard installed with studs nuts. Four rear external mounting dimples. Ground stud nut inside enclosure right side. Safety soft, machine formed corners on door. No knockouts in enclosure.

Specifications

Brand Name A.C. Dandy Products Item Name Telephone Enclosure
Type Weatherproof Width 24 in
Depth 4 in Height 24 in
Cover Type Hinged NEMA Rating EEMAC 3R
Series DTCR Material Steel
Finish Powder-Coated Color ASA 61 Gray
Application For Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok