Abbotsford
acddtcr24246

AC DANDY 24 inch x 24 inch x 6 inch A.C. Dandy Weatherproof Telephone Enclosure

Price $580.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DTCR 24-24-6

Description

Weatherproof telephone EEMAC 3R enclosure. Suitable for outdoor use. Protection against rain, sleet snow. Steel construction - code gauge. ASA 61 grey powder paint finish on door only. Full piano hinge on door. Oil resistant gasket material inside of door. Padlockable clasp(s) on side of door. 1/2 inch Plywood backboard installed with studs nuts. Four rear external mounting dimples. Ground stud nut inside enclosure right side. Safety soft, machine formed corners on door. No knockouts in enclosure.

Specifications

Brand Name A.C. Dandy Products Item Name Weatherproof Telephone Enclosure
Type Single Door, Single Lock Width 609.6 mm
Depth 152.4 mm Height 609.6 mm
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
Includes Mounting Plate Application For Outdoor Installation

Packages

1 - UNIT - 1