
HUBBELL NSAV62M Hubbell Bryant NetSelect Double Gang Flat Panel Connection Enclosure, White
Description
FPTV connection 2 gang in-wall enclosure, white.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Flat Panel TV Boxes |
Item Name | FPTV Connection Enclosure | Type | 2-Gang, Single, Square, Standard |
Width | 10.0 in | Height | 4.400 in |
Cover Type | Transparent, Screw | Series | FPTV |
Mounting Type | Hollow Wall, Screw | Material | Steel |
Color | White | Standards | cULus 1863 Listed |
Application | In Wall Enclosure | UPC | 883778504495 |
Packages
1 - UNIT - 1 |