
ABB 51628 Pre-Galvanized Steel Ground Electrode Box
Description
Pregalvanized Steel Ground Electrode Box, 14 Gauge, 10 Inch diameter, 12 Inch depth. Provides easy access to the ground rod connection area.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Electrode Box | Type | Ground Rod Accessories |
Width | 10 in | Depth | 12 in |
Material | 14 ga Steel | Finish | Pre-Galvanized |
For Use With | Raised Floor Grounding System and Ground Rod | Standards | UL Listed, CSA Certified |
Application | Provides Easy Access to the Ground Rod Connection Area | UPC | 624871029085 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |